Beli battery chargers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  2. RHINO Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp759.900

    RHINO Battery Charger (Pengisi Daya Aki)
    atribut:
    • Power Voltage (V): 220
    • Frequency (Hz): 50/60
    • Charging Voltage (V): 12/24
  3. Taffware Charger Battery 4 Slot LCD Display (Casan Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp81.900

    Taffware Charger Battery 4 Slot LCD Display (Casan Baterai)
    Deskripsi:
    Pengisi daya ini merupakan pengisi daya baterai dengan 4 slot baterai. Anda dapat mengisi daya baterai dengan tipe AA, AAA, NiCD, dan NiMh dengan cepat. Battery charger atau pengisi daya baterai ini juga dilengkapi dengan indikator LCD yang dapat menampilkan proses pengisian baterai
    atribut:
    • Dimensions (mm): 110x68x26
    • Input (V/Hz): 100 - 240 AC, 50/60 (EU Plug)
    • Output (V/mA): 1.2 DC, 2000
    • Number of Battery Slots: 4 Slot Baterai
    • Battery Type: AA, AAA, NiCD dan NiMh
    • Material: ABS dan PC
  4. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  5. Wipro Battery Charger (Pengisi Daya Aki)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Wipro Battery Charger (Pengisi Daya Aki)
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
  6. NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp5.899.900

    NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
    atribut:
    • Charging Voltage: Various
    • Back Current Drain(mA): <0.5
  7. CTEK Battery Charger (Pengisi Daya Aki)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    CTEK Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    12V | Compact trickle charger for smaller batteriesThe XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.
    atribut:
    • Input Voltage (VAC): 220-240
  8. LARKIN Charger Baterai
    Mulai

    Rp1.099.900

    LARKIN Charger Baterai
    Deskripsi:
    Fungsi dari battery charger genset menjaga dan mensupply tegangan ke Battery Genset dengan cara merubah input tegangan AC dari PLN menjadi output DC untuk Battery. Agar Battery tidak cepat drop dan Genset siap pakai.
    atribut:
    • Voltage (V): 12/24
  9. Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp319.900

    Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  10. NITECORE Battery Charger (Casan Baterai)
    Mulai

    Rp399.900

    NITECORE Battery Charger (Casan Baterai)
    Deskripsi:
    NItecore UM4 sangat cocok untuk Anda yang menggunakan banyak baterai untuk gadget Anda. Ketersediaan 4 slot baterai dengan max output 3000mA membuat pengisian daya menjadi lebih cepat dan efisien. Layar LCD mampu menampilkan semua informasi terkait baterai Anda. Inteligent Charging membantu proses charging menjadi lebih efisien.
    atribut:
    • Color: Black
    • Output voltage (V): 4.35±1%/4.2±1%/3.7±1%/1.48±1%
    • Compatible With: IMR/Li-ion/LiFePO4: 10440, 14500, 14650, 16500, 16340(RCR123), 16650, 17350, 17500, 17650, 17670, 17700, 18350, 18490, 18500, 18650, 18700, 20700, 21700, 22500, 22650, 25500, 26500, 26650, 26700; Ni-MH/Ni-Cd: AA, AAA, AAAA, C, D
  11. DENGEN Battery Quick Charger (Pengisi Daya Aki)
    Mulai

    Rp21.999.900

    DENGEN Battery Quick Charger (Pengisi Daya Aki)
    atribut:
    • Rectification: Silicon diode unit for full-wave
  12. PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    atribut:
    • Filter Type: Oil Filter
    • Type Detail: Spin On
  13. TOLSEN Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

    TOLSEN Battery Charger (Pengisi Daya Aki)
    atribut:
    • Voltage (V): 12/24
  14. Camelion Rechargable Battery Ni-MH (Baterai Cas)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp41.900

Daftar Harga battery chargers Terbaru October 2026
Camelion Battery Charger (Baterai Cas)Rp53.900
Camelion Battery Charger (Baterai Cas)Rp109.900
RHINO Battery Charger (Pengisi Daya Aki)Rp759.900
Taffware Charger Battery 4 Slot LCD Display (Casan Baterai)Rp81.900
KRISBOW Battery Charger (Pengisi Daya Aki)Rp999.900
Wipro Battery Charger Reguler (Pengisi Daya Aki)Rp1.099.900
Wipro Battery Charger (Pengisi Daya Aki)Rp2.199.900
NOCO GENIUS Battery Charger (Pengisi Daya Aki)Rp5.899.900
CTEK Battery Charger (Pengisi Daya Aki)Rp2.399.900
LARKIN Charger BateraiRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)